Shop KENNEDY
See all product information
Create Account
SIGNATURE HEAVY DUTY MECHANIC'S CHEST, 16 5/8 IN H X 29 IN W X 20 IN D, 20 GA THK
- Mfr # 2805B
- Zoro # G222805381
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Color
Brown Wrinkle
Width
8 in
Height
8 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2805B
- Zoro #
- G222805381
- UPC #
- 00024821280526
- Country of Origin
- United States
- Item
- Portable Tool Boxes & Chests
- Color
- Brown Wrinkle
Dimensions
- Width
- 8 in
- Height
- 8 in
- Length
- 20 in
Description
KENNEDY 2805B SIGNATURE HEAVY DUTY MECHANIC'S CHEST, 16 5/8 IN H X 29 IN W X 20 IN D, 20 GA THK, STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.