Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, Black
- Mfr # 4910MPBK
- Zoro # G322965268
product price:Â
$
3,957.99
/ea
Key Features
Overall Height
43 1/4 in
Series
Maintenance Pro(TM)
Overall Depth
20 in
Body Color
Black
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4910MPBK
- Zoro #
- G322965268
- UPC #
- 024821008861
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 1/4 in
- Overall Depth
- 20 in
- Overall Width
- 48 1/2 in
Details
- Item
- Roller Cabinet
- Series
- Maintenance Pro(TM)
- Body Color
- Black
- Duty Rating
- Heavy Duty
- Locking System
- Keyed
- Caster Type
- Rigid, Swivel
- Power Outlets Included
- (2) USB, (3) 110V
- Drawer Slide Features
- Fully Extending
- Drawer Slide Type
- Ball Bearing
- Number of Drawers
- 10
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Black, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.