Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, Blue
- Mfr # 4910MPBL
- Zoro # G122965482
product price:Â
$
3,957.99
/ea
Key Features
Drawer Slide Type
Ball Bearing
Series
Maintenance Pro(TM)
Caster Type
Rigid, Swivel
Duty Rating
Heavy Duty
Overall Height
43 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPBL
- Zoro #
- G122965482
- UPC #
- 024821008878
- Country of Origin
- United States
- Drawer Slide Type
- Ball Bearing
- Item
- Roller Cabinet
- Series
- Maintenance Pro(TM)
- Caster Type
- Rigid, Swivel
- Duty Rating
- Heavy Duty
- Body Color
- Blue
- Power Outlets Included
- (2) USB, (3) 110V
- Number of Drawers
- 10
- Locking System
- Keyed
- Drawer Slide Features
- Fully Extending
Dimensions
- Overall Height
- 43 1/4 in
- Overall Depth
- 20 in
- Overall Width
- 48 1/2 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Blue, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.