Shop WRIGHTMASTER
See all product information
Create Account
46.18in.*33.99in.*43.89in. Tool Chest with Cushioned Seat, 3 Drawers, Tool Tray&Heavy-Duty Casters
- Mfr # ZoroP276698
- Zoro # G024296745
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Grade
Heavy Duty
Length
14.44 in
Features
Wheeled
Gauge
18
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP276698
- Zoro #
- G024296745
- UPC #
- 515425700768
- Country of Origin
- China
- Grade
- Heavy Duty
- Features
- Wheeled
- Item
- Tool Box
- Gauge
- 18
- Material
- Steel
- Portable Tool Box Product Grouping
- Tool Chest
- Storage Capacity
- 333 cu in
- Number of Shelves
- 2
- Color
- Black
- Number of Trays
- 3
- Number of Drawers
- 3 Drawer
- Weight Capacity
- 350 lb
- Drawer Load Capacity
- 11 lb
Dimensions
- Length
- 14.44 in
- Width
- 15.74 in
- Height
- 14.44 in
Description
This Titankit Pro rolling tool chest with built-in seat combines comfort, mobility, and efficient storage in one compact design. The cushioned top allows you to work comfortably while keeping your tools within reach in the smooth-gliding drawers below. Its durable steel frame ensures reliable performance, while the 360-degree swivel wheels make it easy to move around your garage or workshop. Additional storage features, including a side tray with dedicated compartments, help keep everything organized, making it an ideal solution for mechanics, DIY enthusiasts, and professionals alike.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.