Zoro Homepage

Rolling Tool Cabinet, 15 Drawer, Black, 39 in W

  • Mfr # 315XBK

  • Zoro # G310935044


product price: $2,019.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Number of Drawers
15
Color
Black
Features
Tubular Side Handle
Width
39 in
Drawer Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315XBK
Zoro #
G310935044
UPC #
024821002371
Country of Origin
United States

Dimensions

Width
39 in
Overall Width
39 3/8 in
Overall Height
39 in
Overall Depth
18 in
Caster Width
2 in
Caster Diameter
5 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
15
Color
Black
Features
Tubular Side Handle
Drawer Color
Black
Series
K1800
Locking System
Keyed
Caster Type
Sintered Bearing
Total Load Capacity
1,900 lb
Body Color
Black
Largest Maximum Drawer Load Capacity
120 lb
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Drawer Gauge
20 ga
Includes Drawer Liners
Drawer Liners Not Included
Total Storage Capacity
13,382 cu in
Compatible with Manufacturer Model No.
80837
Body Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
120 lb
Body Gauge
18 ga
Body Material
Steel
Drawer Pull Type
Full-Width

Description

Rolling Tool Cabinet, K1800 Series, Number of Drawers 15, Drawer Color Black, Caster Type Sintered Bearing, Keyed, Tubular Side Handle, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.