Zoro Homepage

Rolling Tool Cabinet, 3 Drawer, Black, 27 in W

  • Mfr # 273XBK

  • Zoro # G210934956


product price: $742.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
3
Color
Black
Features
Swing-Down Panel Conceals Bottom Compartment
Width
27 in
Locking System
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273XBK
Zoro #
G210934956
UPC #
024821003613
Country of Origin
United States

Dimensions

Width
27 in
Overall Width
27 in
Caster Width
2 in
Overall Depth
18 in
Overall Height
35 in
Caster Diameter
5 in

Description

Rolling Tool Cabinet, K1800 Series, Number of Drawers 3, Drawer Color Black, Caster Type Roller Bearing, Keyed, Swing-Down Panel Conceals Bottom Compartment, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.