Side Shelf, 1 in H, 20 1/8in W, 17 1/4 in L
Mfr # DS1BL
Zoro # G613335480
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 in
Overall Width
20 1/8 in
Body Finish
Powder Coated
Series
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1BL
Zoro #
G613335480
UPC #
024821052260
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
20 1/8 in
Overall Length
17 1/4 in
Details
Material
Steel
Item
Side Shelf
Body Finish
Powder Coated
Series
K
Body Color
Blue
Compatible with Product Type
Rolling Cabinets
Features
Raised Edge, Uses Existing End Handle Holes to Mount
Folding
Foldable
Description
Side Shelf, Body Color Blue, Body Finish Powder Coated, Compatible with Product Type Rolling Cabinets, Features Raised Edge, Uses Existing End Handle Holes to Mount, Folding Foldable, Material Steel, Overall Height 1 in, Overall Length 17 1/4 in, Overall Width 20 1/8 in, Series K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.