Single Drw, Liner, Black, Polyester
Mfr # 84037
Zoro # G4621119
product price: $5.59
/eaKey Features
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84037
Zoro #
G4621119
UPC #
-
Country of Origin
China
Dimensions
Thickness
1/16 in
Overall Width
22 7/8 in
Overall Depth
16 3/8 in
Details
Item
Drawer Liner
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Pattern
Solid
Number of Pieces
1
Compatible with Manufacturer Model No.
273X, 275X, 277X, 285X, 310X, 315X, 378X
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253C72, 253C83, 253C85, 253C86, 253C89, 253D21, 414Y07, 54DM76, 54DM83, 54DM84, 54DN13, 54DN18, 54DN20, 54DN22, Compatible with Manufacturer Model No. 273X, 275X, 277X, 285X, 310X, 315X, 378X, For Use With Drawer, Material Polyester, Number of Pieces 1, Overall Depth 16 3/8 in, Overall Width 22 7/8 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.