Zoro Homepage

Single Rod Pegboard Hook, 2" L, 2 -1/4" W, PK10

  • Mfr # 99828

  • Zoro # G9209877


product price: $43.79
/pk 10, $4.38/ea

Key Features

Material
Steel
Overall Width
2 1/4 in
Overall Depth
2 in
Overall Height
2 3/8 in
Number of Hooks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99828
Zoro #
G9209877
UPC #
024821998285
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 1/4 in
Overall Depth
2 in
Overall Height
2 3/8 in
Hole Size
3/8 in
Rod Thickness
0 ga.
Length
2"
Height
2-1/2"
Bend Height
5/8 in
Width
2 -1/4"
Hook Depth
2 in
Overall Length
2 in
For Pegboard Hole Size
3/8 in

Description

Double Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 2 in, Overall Width 2 1/4 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 50-Degree Double Rod Hook Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.