Shop All Tool Boxes
Kennedy
Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H
Mfr # K24B
Zoro # G7257588
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Features Heavy-Duty, Lift-Out Tray
- Includes Tote Tray
- Handle Type Cushion Vinyl Coated Handle
Product Information
- Brand Kennedy
- MFR # K24B
- Zoro # G7257588
- UPC # 24821022195
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 8-1/2 in |
Height | 9-3/4 in |
Details
Description
If you are looking for a toolbox that will keep your tools safe and secure, the Kennedy K24B Toolbox is the one to get. It has a lift-out tray and storage capacity of 1963 cu in. The 24-1/8" wide tool box has an overall height of 9-3/4". The 8-5/8" deep tool box also has a cushioned vinyl coated handle and plated lock. Its steel construction ensures durability, while its lift out tray makes it easy to access the tools you need. If you want a sturdy, spacious toolbox that can carry all your tools, this Kennedy K24B is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- TESA BROWN & SHARPE Small Hole Gage Set, 0.125 to 0.500", 5" D (599-596)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- KO-KEN Socket 13mm Surface 32mm 3/8 Sq. Drive (13410M-13)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- Kennedy Tool Boxes