Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Cart, 43 in. H, Assisted Close

  • Mfr # 395MPCGY

  • Zoro # G215830048


product price: $2,109.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Features
Electrical Grommet Access in Top Till For Power Cords, Gas Shock Lid Stays in Top Till, Lock Pin in Top Till to Simultaneously Lock All Drawers, Slots in Top Till for Longer Tools
Locking System
Keyed
Overall Height
43 in
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395MPCGY
Zoro #
G215830048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Depth
20 in
Overall Width
39 in
Caster Width
2 in
Overall Height with Lid Open
43 in
Caster Diameter
6 in

Details

Item
Tool Cart
Number of Drawers
5
Features
Electrical Grommet Access in Top Till For Power Cords, Gas Shock Lid Stays in Top Till, Lock Pin in Top Till to Simultaneously Lock All Drawers, Slots in Top Till for Longer Tools
Locking System
Keyed
Drawer Color
Black
Series
K
Total Storage Capacity
19,052 cu in
Includes Drawer Liners
Drawer Liners Included
Body Finish
Satin
Body Gauge
18 ga
Body Color
Gray
Duty Rating
Heavy Duty
Drawer Slide Features
Assisted Close
Caster Tread Material
Rubber
Drawer Slide Type
Ball Bearing
Caster Wheel Type
Solid

Description

DRW MAINTENANCE TOOL CART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.