Zoro Homepage

Toolboard Set, 4 Panel w/60Pc Toolholder

  • Mfr # 50004BK

  • Zoro # G115820729


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Thickness
20ga
Finish
Powder Coat Paint
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50004BK
Zoro #
G115820729
UPC #
024821006355
Country of Origin
United States

Dimensions

Thickness
20ga
Length
36 in
Depth
0.5 in
Width
18 in

Details

Item
Toolboard Set,4 Panel w/60Pc Toolholder
Color
Black
Material
Steel
Finish
Powder Coat Paint
Includes
60 pc toolholder set, 4 steel panels

Description

Toolboard Set,4 Panel w/60Pc Toolholder


  • Reinforced, steel panels are 18" x 36" and accept Kennedy toolholders
  • Each panel features 4 fastener piercings for wall-mount applications
  • Compatible with Kennedy toolholder sets 99851, 99852, & 99853
  • Made in the USA
  • Comes with a 60 pc toolholder set (99853)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.