Shop PROTO

550 Series Top Chest, 8 Drawer, Dual Black, Steel, 66 in W x 27 in D x 27 in H

  • Mfr # J556627B-8DB
  • Zoro # G109799604

product price: 
$
5,405.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Features
100% Full Extension Drawers
Width
66 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J556627B-8DB
Zoro #
G109799604
UPC #
-
Country of Origin
United States
Item
Top Chest
Number of Drawers
8
Color
Dual Black
Material
Steel
Features
100% Full Extension Drawers
Locking System
Keyed
Body Finish/Color
Gloss Black
Drawer Slide Features
Fully Extending
Drawer Color
Black
Series
550
Drawer Material
Steel
Drawer Slide Type
Ball Bearing
Total Load Capacity
1,800 lb
Includes Drawer Liners
Drawer Liners Included
Style
Top Chest
Body Gauge
14 ga, 16 ga, 18 ga
Body Color
Black
Total Storage Capacity
25,494 cu in
Drawer Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
120 lb
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Duty Rating
Heavy Duty
Drawer Finish
Matte
Body Material
Steel
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
66 in
Depth
27 in
Height
27 in
Overall Height
27 in
Overall Width
66 in
Overall Dimensions
66 in W x 27 in D x 27 in H
Overall Depth
27 in
Fits Chest Size
100% Full Extension Drawers

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Matte, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Body Finish/Color Gloss Black, Includes Not Applicable, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 200 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.