Zoro Homepage
This item is Discontinued.
Kennelsol Veterinary and Kennel Disinfectant, Gallon 4200

Veterinary and Kennel Disinfectant, Gallon (Discontinued)

  • Mfr # 4200
  • Zoro # G111205131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200
Zoro #
G111205131
UPC #
-
Country of Origin
Unknown

Description

KennelSol is a broad spectrum germicidal cleaner, deodorizer and disinfectant formulated for animal care facilities. The concentrated formula knocks out pathogens in one easy labor saving step. This very popular quaternary disinfectant is EPA registered and kills a broad spectrum of pathogens, including many important to the animal care industry. Effective against viruses kills Canine Parvovirus, bacteria, and fungi. KennelSol retains its efficacy even in hard water. KennelSol's pH neutrality at a dilution of 2 oz. per gallon of water 8 oz per gallon for canine parvovirus provides for the highest level of safety for animals and humans with no rinsing necessary. It is non-corrosive and non-staining to surfaces and clothing if spilled. An abundant level of detergent and odor control makes it an extraordinary veterinary & kennel cleaner and disinfectant while its wintergreen fragrance leaves behind a fresh and clean scent. EPA reviews and registers antimicrobial pesticides, which include disinfectants for use on pathogens like SARS-CoV-2, the novel human coronavirus that causes COVID-19. EPA has been working to ensure that families, communities, businesses, hospitals, and others are aware of and have access to effective surface disinfectant products to use against SARS-CoV-2. EPA's List N contains disinfectants for Use Against SARS-CoV-2 COVID-19. EPA expects all products on List N to be effective against SARS-CoV-2 COVID-19 when used according to label directions. List N only includes EPA-registered surface disinfectants. This product has been tested for use against Covid-19 and is on List N. Active Ingredient: Quaternary ammonium Contact Time in minutes: 10 Formulation Type: Dilutable Surface Types: Hard Nonporous HN Use Sites: Institutional; Residential Kills a harder-to-kill pathogen than SARS-CoV-2 COVID-19; Emerging viral pathogen claim To kill SARS-CoV-2 COVID-19, follow disinfection directions for the following pathogens: Feline picornavirus EPA Registration Number 62472-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.