Zoro Homepage

3-Tier EasySlide Adjustable Corner Pole Caddy, Brushed Nickel

  • Mfr # KN614128

  • Zoro # G013041196


product price: $48.99
/ea

Key Features

Color
Brushed Nickel
Material
Steel
Size
6 ft 9 in to 9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN614128
Zoro #
G013041196
UPC #
042437039758
Country of Origin
China

Dimensions

Size
6 ft 9 in to 9 ft

Details

Item
Adjustable Corner Pole Caddy
Color
Brushed Nickel
Material
Steel

Description

Organize your bath and maximize your storage with Kenney EasySlide Adjustable Corner Pole Caddy in rust-resistant brushed nickel. EasySlide technology allows you to easily adjust the baskets up and down. This steel shower caddy is rust-resistant and allows you to store all of your shower essentials in one place. The Kenney EasySlide Adjustable Corner Pole Caddy features three adjustable deep baskets and two adjustable hooks. The baskets can be moved up and down to accommodate varying size personal care items and can hold bottles upside down for easy dispensing. The wire basket shelves allow for better storage, easier cleaning, and water drainage. The two hooks are great for hanging loofahs, or washcloths. The tension pole adjusts from six feet nine inches to nine feet tall 2.10 to 2.75 m to fit most standard height ceilings. It installs quickly with no tools and can be moved easily when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.