Abstract Rust-Resistant Metal Double Decorative Shower Curtain Hooks, Set of 12, Brushed Nickel

  • Mfr # KN62101PS

  • Zoro # G613041183


product price:  $8.79
/ea

Key Features

Color
Chrome
Material
Steel
Size
1.7 in W x 2.82 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN62101PS
Zoro #
G613041183
UPC #
042437015028
Country of Origin
China

Dimensions

Size
1.7 in W x 2.82 in H

Details

Item
Set fo 12 Shower Curtain Hooks
Color
Chrome
Material
Steel

Description

This set of twelve Kenney S Shaped Shower Curtain Hooks are designed to coordinate with many bathroom hardware finishes. The minimalist S design makes installation fast and easy - simply place the larger hook over the shower rod and add the shower curtain and liner to the smaller hook. These S-Hooks are rust-resistant and slide effortlessly across the shower rod. The Kenney S Shaped Shower Curtain Hooks fit all standard shower liners and shower rods 1in to 1.25in diameter. The versatile design allows these rings to be used as curtain rings, closet organizing rings and more! Set includes 12 rings and is available in chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.