Abstract Rust-Resistant Metal Double Decorative Shower Curtain Hooks, Set of 12, Brushed Nickel

  • Mfr # KN62103

  • Zoro # G213041194


product price:  $12.79
/ea

Key Features

Color
Brushed Nickel
Material
Aluminum
Size
1.2 in W x 2.4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN62103
Zoro #
G213041194
UPC #
042437032186
Country of Origin
China

Dimensions

Size
1.2 in W x 2.4 in H

Details

Item
Set fo 12 Shower Curtain Hooks
Color
Brushed Nickel
Material
Aluminum

Description

This set of twelve Kenney Abstract Double Decorative Shower Curtain Hooks are designed to coordinate with many bathroom hardware finishes. These Double Decorative Shower Curtain Hook allow you to conveniently hang both the shower curtain and liner without taking the hooks off the shower rod. With their decorative soft square abstract accents, they will seamlessly blend in with your bathroom decor, hiding the grommets from view. Each package includes 12 hooks, fitting all standard shower curtains and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.