This item is Discontinued.

Kenney Mfg Embossed Microfiber Fabric Shower Curtain, 70in W x 72in H, Blue and White KN61173PS

Embossed Microfiber Fabric Shower Curtain, 70in W x 72in H, Blue and White (Discontinued)

  • Mfr # KN61173PS
  • Zoro # G612938446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN61173PS
Zoro #
G612938446
UPC #
042437039581
Country of Origin
China

Dimensions

Curtain Height
72 in
Curtain Width
70 in

Details

Curtain/Door Material
Microfiber
Color
Blue and White
Item
Shower Curtain
Shape
Rectangular

Description

The stylish and sophisticated Kenney Embossed Microfiber Shower Curtain is made of 100% polyester, making it PVC-free and odorless. The curtain features 12 reinforced hang holes to prevent tearing from shower hooks and rings. It is machine washable for easy cleaning as needed. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.