Fabric Shower Curtain Liner, 70" W x 72" H, White

  • Mfr # KN61253

  • Zoro # G000721742


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61253
Zoro #
G000721742
UPC #
42437612531
Country of Origin
China

Description

The Kenney Mildew-Resistant Fabric Shower Curtain Liner is made of 100% polyester, making it PVC-free and odorless. While made of fabric, it is water repellant, so water stays in your bathtub and off of the floor. Polyester is also resistant to mildew growth and dries quickly after use to help keep your shower clean. The liner features 12 reinforced hang holes to prevent tearing from shower hooks and rings. It is machine washable for easy cleaning as needed.
Standard sized, it measures 70 inches wide by 72 inches tall (180 cm x 183 cm) to fit most showers and bath tubs.
  • 100% polyester fabric shower liner is PVC-free and odorless
  • Reinforced hang holes prevent rips and tears from shower rings and hooks
  • Machine washable for easy cleaning
  • Mildew resistant and quick drying to help keep your shower clean
  • Standard sized liner fits most bath tubs and showers: 70" W x 72" H (180 cm x 183 cm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.