Shop KENNEY MFG
See all product information
Create Account
Lightweight PEVA Shower Curtain Liner and C-Ring Set, 70in W x 72in H, Taupe
- Mfr # KN61754
- Zoro # G112938465
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Curtain/Door Material
PEVA
Color
Taupe
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN61754
- Zoro #
- G112938465
- UPC #
- 042437460057
- Country of Origin
- China
- Curtain/Door Material
- PEVA
- Color
- Taupe
- Item
- Shower Curtain Liner
- Shape
- Rectangular
Dimensions
- Curtain Height
- 72 in
- Curtain Width
- 70 in
Description
The color coordinating Kenney Lightweight PEVA Shower Curtain Liner and C-Ring Set is made of environmentally friendly PEVA, making it PVC-free and odorless. This set includes 12 plastic shower rings that match the included shower liner. Available in a variety of fun colors, you'll have plenty of options to match your bathroom.The liner has 12 reinforced hang holes to prevent tearing from shower hooks and rings. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.