Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Brushed Nickel

  • Mfr # KN90021

  • Zoro # G601207461


product price:  $33.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KN90021
Zoro #
G601207461
UPC #
42437007900
Country of Origin
China

Dimensions

Size Range
48-84"

Details

Color
Brushed Nickel

Description

Add a touch of style inside or outside of your home with the Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod by Kenney.
The 5/8 inch diameter Adler curtain rod features a modern industrial pipe design that wraps around your window, blocking sidelight and enhancing privacy. The added rust-resistant coating makes this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to medium weight curtains. The telescoping rod adjusts from 48 to 84 inches to fit your window and projects 3.5 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops.
Drapery Hardware Set Includes: one telescoping steel curtain rod, one center support, screws, drywall anchors, and installation instructions.
The 5/8" Adler Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod can be wall or ceiling mounted, indoors or out5/8" diameter curtain rod adjusts from 48-84" and projects 3.5”For use with light to medium weight curtains in larger rooms or outside your homeSteel industrial designed wrap around curtain rod in brushed nickel textured finish with matching hardwareIncludes: One telescoping curtain rod, one center support, screws, drywall anchors, and installation instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.