This item is Discontinued.

Kenney Mfg Kenney Manufacturing KN387-1 48 - 84 in. Cafe Rod; White KN387/1

Kenney Manufacturing KN387-1 48 - 84 in. Cafe Rod; White (Discontinued)

  • Mfr # KN387/1
  • Zoro # G103798627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN387/1
Zoro #
G103798627
UPC #
42437290043
Country of Origin
China

Description

Features
  • Cafe Rod
Specifications
  • Finish: White
  • Adjust In Size: 48 to 84 in.
  • Diameter: 7/16 in.
  • Bracket clearance: 3/4 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.