This item is Discontinued.

Kenney Mfg Kenney Manufacturing KN631-3 0.43 in. Spring Rod; Brass KN631/3

Kenney Manufacturing KN631-3 0.43 in. Spring Rod; Brass (Discontinued)

  • Mfr # KN631/3
  • Zoro # G304048385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN631/3
Zoro #
G304048385
UPC #
42437290319
Country of Origin
China

Description

Features
  • Brace Corner
  • Easy to adjust rod position on window
  • No tools required
  • Spring Tension Rods
  • Stafford
Includes:
  • Quick installation
Specifications
  • Finish: Brass - Polybagged
  • Diameter: 7/16 in.
  • Adjust: 28 to 48 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.