Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 28-48", Matte Black

  • Mfr # KN75795NP

  • Zoro # G301207402


product price:  $15.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN75795NP
Zoro #
G301207402
UPC #
42437963350
Country of Origin
China

Dimensions

Size Range
28-48"

Details

Color
Matte Black

Description

Add a touch of style to your home with the Seville Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Seville curtain rod in matte black features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative square finials (2.64" L x 2.23" W x 2.23" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Seville 5/8" Standard Decorative Window Curtain Rod features square finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in matte black finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.