This item is Discontinued.

Kenney Mfg Kenney Walden 1" Premium Decorative Window Curtain Rod, 90-130", Pewter KN85167

Kenney Walden 1" Premium Decorative Window Curtain Rod, 90-130", Pewter (Discontinued)

  • Mfr # KN85167
  • Zoro # G901207444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN85167
Zoro #
G901207444
UPC #
42437003056
Country of Origin
China

Dimensions

Size Range
90-130 in

Details

Item
Premium Decorative Window Curtain Rod
Color
Pewter

Description

Add a touch of style to your home with the Walden Premium Decorative Window Curtain Rod by Kenney.
The 1 inch diameter Walden curtain rod in pewter features larger finials to make a bolder statement. Use on larger windows and in larger rooms, like your bedroom and living room, to hang light to heavyweight curtains as well as thermal or room darkening curtains. The telescoping rod adjusts from 90 inches to 130 inches to fit your window and includes adjustable brackets. The brackets can be adjusted to project the curtain rod 3.75 to 5.75 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative glass finials (3.3" L x 2.84" W x 2.84" H), two adjustable mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Walden 1" Premium Decorative Window Curtain Rod features larger glass crackle ball finials that make a bolder statement1" diameter curtain rod adjusts from 90-130" to fit your window and includes adjustable brackets that project 3.75-5.75" from the wallFor use with light to heavyweight curtains on larger windows in your bedroom, living room, and dining roomSteel rod in pewter finish with decorative glass crackle finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two adjustable brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.