Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 37-72", Black

  • Mfr # KN90000

  • Zoro # G701207484


product price:  $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN90000
Zoro #
G701207484
UPC #
42437007856
Country of Origin
China

Dimensions

Size Range
37-72"

Details

Color
Black

Description

Add a touch of style inside or outside of your home with the Weaver Indoor/Outdoor Rust-Resistant Curtain Rod by Kenney.
The 1 inch diameter Weaver curtain rod has a rust-resistant coating and secure brackets, making this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to heavyweight curtains. The telescoping rod adjusts from 37 inches to 72 inches to fit your window and projects 3.4 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (0.9" L x 1.74" W x 1.74" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The 1" Weaver Indoor/Outdoor Rust-Resistant Curtain Rod can be wall or ceiling mounted indoors or out1" diameter curtain rod adjusts from 37-72" to fit your window and projects 3.4” from the wallFor use with light, medium, or heavyweight curtains in larger rooms or outside your homeSteel rod in black finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with cap finials, two brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.