Shop KENNEY MFG
See all product information
Create Account
Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Brushed Nickel
- Mfr # KN90011
- Zoro # G301207518
product price:
$
42.39
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN90011
- Zoro #
- G301207518
- UPC #
- 42437007887
- Country of Origin
- China
Dimensions
- Size Range
- 72-144"
Details
- Color
- Brushed Nickel
Description
Add a touch of style inside or outside of your home with the Weaver Indoor/Outdoor Rust-Resistant Curtain Rod by Kenney.
The 1 inch diameter Weaver curtain rod has a rust-resistant coating and secure brackets, making this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to heavyweight curtains. The telescoping rod adjusts from 72 inches to 144 inches to fit your window and projects 3.4 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (0.9" L x 1.74" W x 1.74" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The 1" Weaver Indoor/Outdoor Rust-Resistant Curtain Rod can be wall or ceiling mounted indoors or out1" diameter curtain rod adjusts from 72-144" to fit your window and projects 3.4” from the wallFor use with light, medium, or heavyweight curtains in larger rooms or outside your homeSteel rod in brushed nickel finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with cap finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1 inch diameter Weaver curtain rod has a rust-resistant coating and secure brackets, making this an ideal solution for inside or outside your home. Ceiling or wall mount this rod on larger windows, in larger rooms, on your deck, or in a pergola to hang light to heavyweight curtains. The telescoping rod adjusts from 72 inches to 144 inches to fit your window and projects 3.4 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative metal finials (0.9" L x 1.74" W x 1.74" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The 1" Weaver Indoor/Outdoor Rust-Resistant Curtain Rod can be wall or ceiling mounted indoors or out1" diameter curtain rod adjusts from 72-144" to fit your window and projects 3.4” from the wallFor use with light, medium, or heavyweight curtains in larger rooms or outside your homeSteel rod in brushed nickel finish with decorative metal finials and matching mounting hardwareIncludes: one telescoping curtain rod with cap finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.