
Lightweight PEVA Shower Curtain Liner and Beaded Roller Ring Set, 70in W x 72in H
Mfr # KN61759V1
Zoro # G412938455
product price:Â $9.49
/eaKey Features
Curtain/Door Material
PEVA
Color
Chocolate
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN61759V1
Zoro #
G412938455
UPC #
042437025706
Country of Origin
China
Dimensions
Curtain Height
72 in
Curtain Width
70 in
Details
Curtain/Door Material
PEVA
Color
Chocolate
Item
Shower Curtain Liner and Ring Set
Shape
Rectangular
Description
Update the look of your bathroom with a color coordinating Kenney Lightweight PEVA Shower Curtain Liner and Beaded Roller Ring Set. The set includes 12 metal shower rings with colored beads that match the included shower liner. The roller balls allow the rings to glide effortlessly across your shower rod. Use it as a stand-alone shower curtain, or as a liner with a shower curtain. Made of environmentally friendly PEVA, this lightweight bath liner is PVC-free and odorless. The liner has 12 reinforced hang holes to prevent tearing from shower hooks and rings. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.