
Metal & Bamboo Free Standing Toilet Paper Roll Holder, White/Natural (Discontinued)
- Mfr # KN61588PS
- Zoro # G412938417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN61588PS
Zoro #
G412938417
UPC #
042437033060
Country of Origin
China
Dimensions
Height
14.75 in
Width
6 in
Depth
6 in
Details
Item
Free Standing Toilet Paper Roll Rolder
Dispenser Material
Steel/Bambo
Color
Natural White
Description
The Kenney Metal & Bamboo Free Standing Toilet Paper Roll Holder is a great storage solution for extra toilet paper rolls. The white finish with a natural bamboo base brings a more modern, yet functional, style to this classic bathroom storage solution. This simple yet stylish toilet paper holder holds up to 3 standard sized toilet paper rolls. Toilet Paper Holder measures 14.75in H x 6in W x 6in D 37 cm x 15 cm x 15 cm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.