Zoro Homepage

Plastic Beaded Roller Shower Curtain Double Hooks, Set of 12, White

  • Mfr # KN67125

  • Zoro # G013041189


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Color
White
Material
Plastic
Size
1.75 in W x 3 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN67125
Zoro #
G013041189
UPC #
042437042291
Country of Origin
China

Dimensions

Size
1.75 in W x 3 in H

Details

Item
Set fo 12 Shower Curtain Double Hooks
Color
White
Material
Plastic

Description

This set of twelve Kenney Plastic Beaded Roller Shower Curtain Double Hooks are available in a white finish to coordinate with many bathroom aesthetics. Made of plastic, these shower curtain hooks will not rust in your bath. With easy hang hooks on the front and the back, use these to hang both a shower liner and a shower curtain separately. The beads help the hooks to glide effortlessly over your shower rod. Each package includes 12 double hooks, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.