
Round Indoor Metal Can, White, Metal, 8 in
Mfr # KN80020
Zoro # G412938462
product price: $12.76
/eaKey Features
Container Shape
Round
Color
White
Height
9.5 in
Overall Width
8 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN80020
Zoro #
G412938462
UPC #
042437550321
Country of Origin
China
Dimensions
Height
9.5 in
Overall Width
8 in
Details
Item
Indoor Metal Can
Container Shape
Round
Color
White
Material
Metal
Description
The Kenney 1.3 Gallon 5.5 Liter Rust-Resistant Compact Metal Waste Paper Basket is constructed out of steel and designed to be rust-resistant. This open top waste bin comes in colors designed to complement the decor of your space. It measures 8 inches in diameter and 9.5 inches tall. This compact size is ideal for use in the bathroom, bedroom, or home office. It can also be used for recyclable goods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.