Rust-Resistant Metal & Bamboo 2-Tier Hanging Shower Caddy, 24in H x 11in W x 4.5in D, White

  • Mfr # KN614140PS

  • Zoro # G613041190


product price:  $28.79
/ea

Key Features

Color
Natural White
Material
Steel/Bambo
Size
24 in H x 11 in W x 4.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN614140PS
Zoro #
G613041190
UPC #
042437033121
Country of Origin
China

Dimensions

Size
24 in H x 11 in W x 4.5 in D

Details

Item
2-Tier Hanging Shower Caddy
Color
Natural White
Material
Steel/Bambo

Description

Organize your bath and maximize your storage with the Kenney Rust-Resistant Metal & Bamboo 2-Tier Hanging Shower Caddy. The white finish with natural bamboo shelves and soft curves bring a more modern, yet functional, style to this classic bathroom storage solution. This caddy features two shelves, a soap dish, and two hooks for poufs, and washcloth storage. The hanging caddy is self-draining and easy to clean. Made of durable steel, it is also resistant to rust. The caddy includes a slip-proof collar that fits most standard shower heads and suction cups to secure the caddy in place. Shower Caddy measures 24in H x 11in W x 4.5in D 61 cm x 28 cm x 25 cm and can be hung from showerheads with necks up to 1in 2.5 cm in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.