
Twist & Fit 1in Tension Utility Rod, 48-84in, Brushed Nickel
Mfr # KNUTLYLC/18R
Zoro # G412938448
product price:Â $20.69
/eaKey Features
Size
48-84 in
Color
Brushed Nickel
Material
Steel
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KNUTLYLC/18R
Zoro #
G412938448
UPC #
042437047197
Country of Origin
China
Dimensions
Size
48-84 in
Details
Color
Brushed Nickel
Item
Shower Utility Curtain Rod
Material
Steel
Shape
Cylinder
Description
The Kenney Twist & Fit 1in Tension Utility Rod is easy to install. Use it as a shower curtain rod in standard or oversized bathtubs, or for added storage in closets, laundry rooms, and more. Made of steel, this utility rod is adjustable from 48-84 inches. The non-slip, non-scratch large finial ends mean no damage to your wall or tile, making this a good solution for all areas of your home. The large finial ends include ring locks to keep your shower curtain against the wall, preventing drafts. Twist and Fit makes installation easy. To install, extend rod at an angle against both walls, twist to secure, and level rod in place. Utility Rod Set Includes: one Twist & Fit Utility Rod with large finial ends 2.32in L x 1.72in W x 1.72in H, one center support suggested use for lengths 70in and longer and installation instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.