
Twist & Fit No Tools 1in Tension Utility Rod, 42-72in, Brushed Nickel
Mfr # KNUTLYLC/18USNP
Zoro # G912938399
product price:Â $19.99
/eaKey Features
Material
Steel
Size
42-72 in
Color
Brushed Nickel
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KNUTLYLC/18USNP
Zoro #
G912938399
UPC #
042437038027
Country of Origin
United States
Dimensions
Size
42-72 in
Details
Material
Steel
Item
Tension Utility Curtain Rod
Color
Brushed Nickel
Shape
Cylinder
Description
The Kenney Twist & Fit No Tools 1in Tension Utility Rod is easy to install, no tools required. Use it as a shower curtain rod in standard or oversized bathtubs, or for added storage in closets, laundry rooms, and more. Made of steel, this utility rod is adjustable from 42-72 inches. The non-slip, non-scratch end caps mean no damage to your wall or tile, making this a good solution for all areas of your home. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. Twist and Fit makes installation easy - without the need for tools. To install, extend rod at an angle against both walls, twist to secure, and level rod in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.