
Twist & Fit No Tools Spring Tension Shower Curtain Rod, 42-72in, Chocolate
Mfr # KN609L/15V1
Zoro # G012938404
product price:Â $13.39
/eaKey Features
Material
Steel
Size
42-72 in
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN609L/15V1
Zoro #
G012938404
UPC #
042437999205
Country of Origin
United States
Dimensions
Size
42-72 in
Details
Material
Steel
Color
Chocolate
Item
Shower Curtain Rod
Shape
Cylinder
Description
The Kenney Twist & Fit No Tools Spring Tension Shower Curtain Rod is easy to install without tools. Measuring 42-72in, this shower rod is perfect for standard sized bathtubs or showers. Made of heavy-duty steel, this shower rod is coated with a chip resistant material to prevent rust over time. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. To install: Extend rod 1-1.5in beyond the width of your shower opening, then compress the ends of the rod together and release into place to secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.