
Twist & Fit No Tools Tension Shower Curtain Rod, 42-72in, Brushed Nickel
Mfr # KN609C/18HUS
Zoro # G112938380
product price:Â $13.49
/eaKey Features
Material
Steel
Size
42-72 in
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KN609C/18HUS
Zoro #
G112938380
UPC #
042437041683
Country of Origin
United States
Dimensions
Size
42-72 in
Details
Color
Brushed Nickel
Material
Steel
Item
Shower Curtain Rod
Shape
Cylinder
Description
The Kenney Twist & Fit No Tools Tension Shower Curtain Rod is adjustable from 42 inches to 72 inches wide, making it a great solution for standard and oversized bathtubs. Made of heavy-duty steel, it is designed to be both durable and rust resistant. Fashionable colors and finishes make it simple to find coordinating rings and shower curtains to match the rest of your bathroom. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls at an angle, twist to lock, and level rod into place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.