Shop KENSINGTON
Create Account
64675 Combination Ultra Laptop Lock W/ 6 ft. Cable, Black
- Mfr # K64675US
- Zoro # G405856407
product price:Â
$
94.15
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
- K64675US
- Zoro #
- G405856407
- UPC #
- 85896646754
- Country of Origin
- Taiwan, Province of China
Description
Kensington combination ultra laptop lock, 6ft carbon strengthened steel cable superior strength lockhead to resist tampering. Push button design for one hand operation to easily install lock. Keyless four-wheel combination is easily resettable and offers 10,000 possible combinations. Anchors to desk, table or any fixed surface. Attaches to laptop via the kensington security slot found in 99% of computers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR