
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52080AM
Zoro #
G6829262
UPC #
85896520801
Country of Origin
Unknown
Dimensions
Width
13.8"
Depth
19.3"
Height
25.6"
Details
Features
PIN Code Protection, Bin Full Indicator, Jam-free, Caster, Self-cleaning Cutter, Quiet Operation, Power Save Mode, Automatic Feeding
Product Type
Paper Shredder
Description
OfficeAssist Auto Feed Shredder A3000 Anti-Jam Cross Cut. The 300-sheet OfficeAssist Auto Feed Shredder A3000 Anti-Jam Cross Cut can help make any medium-sized office more secure and productive. Features include patented auto feed with 4-digit PIN lock, P-4 cross-cut shredding, a quiet motor with self-cleaning Intelligent Jam Clearance, 16-minute continuous run time, an 11-gallon/450-sheet bin with full indicator, and Intelligent Power Save.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.