Shop All Arm, Back, and Foot Rests
Kensington
Adjustable Height Footrest, Gray
Mfr # K56146USF
Zoro # G3640061
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Width 13-3/4"
- Length 19-3/4"
- Height 3-1/2"
Product Information
- Brand Kensington
- MFR # K56146USF
- Zoro # G3640061
- UPC # 085896561460
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 13-3/4" |
Length | 19-3/4" |
Height | 3-1/2" |
Overall Height | 3 1/2 in |
Overall Width | 13 3/4 in |
Overall Length | 19 3/4 in |
Details
Description
Footrest, Color Gray, Features Anti-Slip, Material Plastic, Overall Height 3 1/2 in, Overall Length 19 3/4 in, Overall Width 13 3/4 in, Product Type Foot Rest, Finish Unfinished, Adjustments Forward/Backward Tilt, Height, Includes Foot Pedal Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- VOLLRATH Kool Touch Knob (22470-1)
- ELECTRIDUCT Picture Hanging Kit w/Bear Claw Hanger w/ Locator + Level (HM-PHK)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- Kensington Arm, Back, and Foot Rests