Shop KENSINGTON
See all product information
Create Account
Classic 3.5mm Headset with Mic
- Mfr # K97603WW
- Zoro # G314907764
product price:Â
$
20.55
/ea
Key Features
Cable Length
6 ft
Features
Flexible, Padded Headband, Ambient Noise, Flexible Microphone, Deep Bass, Rotating Microphone, Comfortable
Corded/Wireless
Corded
Microphone Technology
Noise Cancelling
Application
Call Center, Learning Environment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K97603WW
- Zoro #
- G314907764
- UPC #
- 85896976035
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57"
- Width
- 7.9"
- Depth
- 11.2"
- Height
- 2.8"
Details
- Item
- Headset
- Features
- Flexible, Padded Headband, Ambient Noise, Flexible Microphone, Deep Bass, Rotating Microphone, Comfortable
- Corded/Wireless
- Corded
- Microphone Technology
- Noise Cancelling
- Application
- Call Center, Learning Environment
- Compatibility
- Windows, Mac and Chromebook devices
- Microphone Design
- Boom
- Ear Cushion Material
- Leatherette, Foam
- Detachable Microphone
- No
- Earpiece Type
- Binaural
- Host Interface
- Mini-phone (3.5mm)
- Integrated Microphone
- Yes
- Sound Mode
- Stereo
- Earpiece Design
- Over-the-head, On-ear
- Sound Pressure Level
- 94 dB
- Noise Canceling
- Yes
- Adjustable Headband
- Yes
- Operating System Platform
- Windows, macOS
- Connectivity Technology
- Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.