Shop All Document Holders
Kensington
Copyholder, Monitor, Flex, Black
Mfr # K62081B
Zoro # G6288110
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Clip
- Color Black
- Sheet Capacity 20
- Width 9.75"
Product Information
- Brand Kensington
- MFR # K62081B
- Zoro # G6288110
- UPC # 085896620815
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 9.75" |
Height | 1.75" |
Depth | 1.5" |
For File Size | Legal; Letter |
Details
Description
Copyholder,Monitor,Flex,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- XEROX Carbonless Paper, 8.5x11, Canary, PK500 (3R12437)
- ZORO SELECT Multidepth Shipping Carton, 30 In. L (3EXR6)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- KENSINGTON Copyholder, Adjustable, Copy/Book (K62058US)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- Kensington Document Holders