Shop KENSINGTON
See all product information
Create Account
Direct Attach Privacy Screens for Monitors
Mfr # K52130WW
Zoro # G914873865
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
31.38 in
Material
Film
Includes
FP340UW Privacy Screen for Monitors (34" 21:9), Cleaning Cloth, Frameless Tab Holders or Double-Sided Tape
Widescreen
Yes
Display Size Supported
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K52130WW
- Zoro #
- G914873865
- UPC #
- 85896521303
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 31.38 in
- Display Size Supported
- 34 in
- Height
- 13.19 in
Details
- Material
- Film
- Includes
- FP340UW Privacy Screen for Monitors (34" 21:9), Cleaning Cloth, Frameless Tab Holders or Double-Sided Tape
- Widescreen
- Yes
- Anti-glare
- Yes
- Device Supported
- Monitor
- Durability
- Damage Resistant, Glare Resistant, Scratch Resistant, Stain Resistant, Odor Resistant, Fingerprint Resistant
- Display Type Supported
- LCD
- Aspect Ratio
- 21:9
- Series
- FP
- Item
- Privacy Screen Filter
- Screen Attachment
- Double-sided Tape
- Product Type
- Privacy Screen Filter
- Blue Light Reduction
- Yes
- Compatible Devices
- Monitor
- Anti-microbial
- Yes
- Touch Compatibility
- Yes
- Features
- Anti-reflective, Easy to Apply/Remove, Military Grade, Ultra-wide Fit, Reversible Matte-to-Glossy, Durable, Limited Viewing Angle
- Reversible
- Yes
- Surface Hardness
- 2H
- Surface Finish
- Matte, Glossy
- Compatibility
- Cleaning cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.