Zoro Homepage

DUAL GAS ARM W XBAR HANDLE

  • Mfr # K58272WW

  • Zoro # G715959768


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K58272WW
Zoro #
G715959768
UPC #
85896582724
Country of Origin
China

Description

Most monitor arms require significant effort to reposition displays. This presents an ergonomic challenge for professionals using shared workspaces. The SmartFit Dual Monitor Arm with Crossbar and Handle allows users to finetune ergonomic positioning with less physical exertion. A hand grip offers effortless monitor adjustments, allowing users to smoothly raise or lower their monitors using the lightest of touches. The counterbalancing force of a gas spring makes even the heaviest dualmonitor configurations feel weightless, so anyone can quickly adapt the workstation to fit their unique needs and preferences. Whether users need to raise their displays to reduce neck strain, tilt them for better visibility, or reorient the layout for a collaborative session, an easygrip handle puts the power of ergonomic customization right at their fingertips.Features BenefitsSmartFit simplifies setting displays at proper eyelevel viewing angles for ergonomic comfort.Easygrip handle supports convenient monitor adjustments.Supports separate horizontal adjustments for each monitor for more comfortable viewing.The gas spring mechanism supports effortless height adjustments.Securely accommodates up to two 32 monitors weighing up to 19.8lbs 9kg each.Cclamp or grommet mount base supports a hasslefree installation.5year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.