
ErgoSoft Wrist Rest for Slim Keyboards, 17 x 4, Black (Discontinued)
- Mfr # 52800
- Zoro # G406437865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52800
Zoro #
G406437865
UPC #
85896528005
Country of Origin
Taiwan, Province of China
Dimensions
Width
17"
Height
0.4"
Depth
4"
Details
Item
Mouse Pads & Wrist Rests
Pad Type
Nonskid
Color
Black
Standards
TAA Compliant; Meets MIL-STD-810H Method 504.3 Contamination by Fluids testing for resistance to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours.
Features
Ergonomic
Theme
Solid Color
Base Material
Elastomer
Wrist Filling Material
Gel
Cover Material
Textured Thermoplastic Polyurethane
Description
Scientifically developed to prevent injury while optimizing comfort, Kensington’s ErgoSoft Wrist Rest for Slim Keyboards features an ultra-soft exterior supported by gel cushioning. Combining unmatched softness with ergonomic science, the wrist rest is perfect for work and play. Innovation, quality, and trust have made Kensington The Professionals’ Choice in ergonomics for more than 20 years. Resists breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours. Ultra-soft feel with a premium exterior that is supported by gel-cushioned padding to provide unmatched quality and comfort. Ergonomist approved to provide optimal health, comfort and protection through proper alignment, tailored dimensions, and unique curved design. Professional-level design options provide functional and sophisticated low-profile elegance. Designed for keyboards with a front height less than 10 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.