FP116W9 PRIVACY SCREEN FOR LAPTOPS 11.6IN 16:9
Mfr # K52791WW
Zoro # G114884999
product price: $45.65
/eaKey Features
Includes
FP116W9 Privacy Screen for 11.6" Chromebooks (16:9), Cleaning cloth
Aspect Ratio
0.672917
Display Size Supported
11.6"
Widescreen
Yes
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K52791WW
Zoro #
G114884999
UPC #
85896527916
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
11.6"
Details
Includes
FP116W9 Privacy Screen for 11.6" Chromebooks (16:9), Cleaning cloth
Aspect Ratio
0.672917
Widescreen
Yes
Device Supported
Notebook
Display Type Supported
LCD
Durability
Damage Resistant, Scratch Resistant
Anti-glare
Yes
Compatibility
Google Chromebook Notebook
Item
Privacy Screen Filter
Series
FP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.