
FP140W10 PRIVACY SCREEN FOR LAPTOPS 14.1IN 16:10
Mfr # K52102WW
Zoro # G014885096
product price: $47.89
/eaKey Features
Width
11.97"
Includes
Privacy Screen Filter, Cleaning Cloth
Widescreen
Yes
Anti-glare
Yes
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52102WW
Zoro #
G014885096
UPC #
85896521020
Country of Origin
Korea, Republic of
Dimensions
Width
11.97"
Height
7.48"
Display Size Supported
14.1"
Details
Includes
Privacy Screen Filter, Cleaning Cloth
Widescreen
Yes
Anti-glare
Yes
Device Supported
Notebook
Aspect Ratio
0.67361
Durability
Scratch Resistant, Damage Resistant
Display Type Supported
LCD
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.