Shop KENSINGTON
See all product information
Create Account
FP15 Privacy Screen for Laptops (15" 4:3) Matte, Glossy - For 15.6" Widescreen LCD Notebook
Mfr # K52103WW
Zoro # G314885079
product price:Â
$
51.69
/ea
Key Features
Display Size Supported
15.6"
Widescreen
Yes
Device Supported
Notebook
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K52103WW
- Zoro #
- G314885079
- UPC #
- 85896521037
- Country of Origin
- Korea, Republic of
Dimensions
- Display Size Supported
- 15.6"
Details
- Widescreen
- Yes
- Device Supported
- Notebook
- Display Type Supported
- LCD
- Item
- Privacy Screen Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.