
FP173W9 PRIVACY SCREEN FOR LAPTOPS 17.3IN 16:9
Mfr # K52107WW
Zoro # G414884965
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Depth
15.08"
Aspect Ratio
0.672917
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52107WW
Zoro #
G414884965
UPC #
85896521075
Country of Origin
Korea, Republic of
Dimensions
Depth
15.08"
Display Size Supported
17.3"
Height
8.46"
Details
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Aspect Ratio
0.672917
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Anti-glare
Yes
Widescreen
Yes
Device Supported
Notebook
Display Type Supported
LCD
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.