
FP185W9 PRIVACY SCREEN FOR MONITORS 18.5IN 16:9
Mfr # K52109WW
Zoro # G814873712
product price: $74.75
/eaKey Features
Width
16.14"
Includes
Privacy Screen Filter, Screen Cleaning Cloth, Frameless Tab Holders
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Height
9.09"
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52109WW
Zoro #
G814873712
UPC #
85896521099
Country of Origin
Korea, Republic of
Dimensions
Width
16.14"
Height
9.09"
Display Size Supported
18.5"
Details
Includes
Privacy Screen Filter, Screen Cleaning Cloth, Frameless Tab Holders
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Display Type Supported
LCD
Aspect Ratio
0.672917
Widescreen
Yes
Anti-glare
Yes
Device Supported
Monitor
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.