Shop KENSINGTON
See all product information
Create Account
FP190W10 Privacy Screen for Monitors (19" 16:10) - For 19" Widescreen LCD Monitor - 16:10
Mfr # K52119WW
Zoro # G214873602
product price:Â
$
72.69
/ea
Key Features
Widescreen
Yes
Aspect Ratio
0.67361
Display Size Supported
19"
Display Type Supported
LCD
Device Supported
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K52119WW
- Zoro #
- G214873602
- UPC #
- 85896521198
- Country of Origin
- Korea, Republic of
Dimensions
- Display Size Supported
- 19"
Details
- Widescreen
- Yes
- Aspect Ratio
- 0.67361
- Display Type Supported
- LCD
- Device Supported
- Monitor
- Item
- Privacy Screen Filter